Zoro Homepage

Buna-N O-Ring, Dash 467, PK2

  • Mfr # ZUSAH70467

  • Zoro # G1631395


product price: $14.19
/pk 2, $7.10/ea

Key Features

Dash Number
467
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70467
Zoro #
G1631395
UPC #
193005222383
Country of Origin
China

Dimensions

Nominal Inside Dia.
19"
Actual Inside Dia.
18.955"
Nominal Outside Dia.
19-1/2"
Actual Outside Dia.
19.505"

Details

Item
O-Ring
Dash Number
467
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Durometer (Hardness) Rating
Standard
Metal Detectable
No
FDA Approved
No
Temp. Range
-40° to 250° F
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 467,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.