.jpg)
Buna-N Rubber Roll - 50A - 1/2" Thick x 36" Wide x 40 ft. Long
Mfr # BULK-RS-H50-218
Zoro # G7775702
product price: $3,427.99
/eaKey Features
Thickness
1/2"
Width
36"
Length
40 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H50-218
Zoro #
G7775702
UPC #
193005413330
Country of Origin
Unknown
Dimensions
Thickness
1/2"
Width
36"
Length
40 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Texture
Smooth
Density
1.50 g/cm3
Thickness Tolerance
(-0.050" - +0.050")
Shape
Roll
Grade
Standard
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.33
Tensile Strength
1,000 psi
Durometer
50A
Standards
ASTM D2000 BF 507
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 50A - 1/2" Thick x 36" Wide x 40 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.