.jpg)
Buna-N Rubber Roll - 50A - 1/4" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-H50-216
Zoro # G7775039
product price:Â $2,592.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Thickness
1/4"
Width
36"
Length
60 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H50-216
Zoro #
G7775039
UPC #
193005413316
Country of Origin
Unknown
Dimensions
Thickness
1/4"
Width
36"
Length
60 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Thickness Tolerance
(-0.026" - +0.026")
Tensile Strength
1,000 psi
Shape
Roll
Grade
Standard
Standards
ASTM D2000 BF 507
Elongation
3.5
Compression Set
0.33
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.50 g/cm3
Durometer
50A
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 50A - 1/4" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.