.jpg)
Buna-N Rubber Roll - 50A - 3/16" Thick x 36" Wide x 60 ft. Long
Mfr # BULK-RS-H50-215
Zoro # G7776822
product price:Â $1,853.99
/eaKey Features
Thickness
3/16"
Width
36"
Length
60 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H50-215
Zoro #
G7776822
UPC #
193005413309
Country of Origin
Unknown
Dimensions
Thickness
3/16"
Width
36"
Length
60 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength
1,000 psi
Durometer
50A
Thickness Tolerance
(-0.022" - +0.022")
Elongation
3.5
Temperature Range
-30 Degrees to 250 Degrees F
Grade
Standard
Standards
ASTM D2000 BF 507
Texture
Smooth
Density
1.50 g/cm3
Shape
Roll
Compression Set
0.33
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 50A - 3/16" Thick x 36" Wide x 60 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.