.jpg)
Buna-N Rubber Roll - 60A - 1/32" Thick x 36" Wide x 7 ft. Long
Mfr # BULK-RS-H60-344
Zoro # G7776700
product price: $48.79
/ea
Sold in multiples of 3 for $146.37
Key Features
Thickness
1/32"
Width
36"
Length
7 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H60-344
Zoro #
G7776700
UPC #
193005389925
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
36"
Length
7 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Density
1.50 g/cm3
Grade
Standard
Elongation
3.5
Standards
ASTM D2000 BF 607
Texture
Smooth
Durometer
60A
Temperature Range
-30 Degrees to 250 Degrees F
Shape
Roll
Thickness Tolerance
(-0.010" - +0.010")
Tensile Strength
1,000 psi
Compression Set
0.33
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 7 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.