Buna-N Rubber Roll w Adhesive - 40A - 3/16" T x 36" W x 50 ft. L

  • Mfr # BULK-RS-H40-864

  • Zoro # G7781643


product price:  $2,708.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Thickness
3/16"
Width
36"
Length
50 ft.
Material
Buna-N
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40-864
Zoro #
G7781643
UPC #
193005944803
Country of Origin
Unknown

Dimensions

Thickness
3/16"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
Black
Backing Type
Acrylic Adhesive
Compression Set
0.33
Texture
Smooth
Grade
Standard
Standards
ASTM D2000 BF 407
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
230 Degrees F
Density
1.50 g/cm3
Temperature Range
-30 Degrees to 250 Degrees F
Tensile Strength
1,000 psi
Shape
Roll
Durometer
40A
Thickness Tolerance
(-0.022" - +0.022")
Elongation
3.5
Tear Strength
20 N/mm

Description

Buna-N Rubber Roll with Acrylic Adhesive - 40A - 3/16" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.