Buna-N Rubber Sheet - 70A - 1/2" Thick x 18" Wide x 36" Long

  • Mfr # BULK-RS-H70-656

  • Zoro # G7778703


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/2"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-656
Zoro #
G7778703
UPC #
193005942021
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/2"
Rubber Width
18"
Rubber Length
36"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
70A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 707
Grade
Standard
Compression Set
0.33
Density
1.50 g/cm3
Thickness Tolerance
(-0.050" - +0.050")
Shape
Sheet
Texture
Smooth
Tear Strength
20 N/mm

Description

Buna-N Rubber Sheet No Adhesive - 70A - 1/2" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.