Buna-N Rubber Sheet with Acrylic Adhesive - 40A - 1" T x 18" W x 36" L

  • Mfr # BULK-RS-H40-792

  • Zoro # G7778353


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H40-792
Zoro #
G7778353
UPC #
193005943943
Country of Origin
Unknown

Dimensions

Rubber Thickness
1"
Rubber Width
18"
Rubber Length
36"

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
40A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 407
Grade
Standard
Compression Set
0.33
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Texture
Smooth
Density
1.50 g/cm3
Thickness Tolerance
(-0.061" - +0.061")
Shape
Sheet
Tear Strength
20 N/mm

Description

Buna-N Rubber Sheet with Acrylic Adhesive - 40A - 1" Thick x 18" Wide x 36" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.