Buna-N Rubber Strip - 50A - 1/4" Thick x 2" Wide x 5 ft. Long

  • Mfr # BULK-RS-H50-249

  • Zoro # G7779473


product price:  $22.65
/ea
Sold in multiples of 5 for $113.25

Key Features

Rubber Thickness
1/4"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H50-249
Zoro #
G7779473
UPC #
193005367893
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/4"
Rubber Width
2"
Rubber Length
5 ft.

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 507
Grade
Standard
Thickness Tolerance
(-0.026" - +0.026")
Density
1.50 g/cm3
Shape
Strip
Texture
Smooth
Compression Set
0.33
Tear Strength
20 N/mm

Description

Buna-N Rubber Strip No Adhesive - 50A - 1/4" Thick x 2" Wide x 5 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.