Buna-N Rubber Strip - 60A - 1/32" Thick x 1" Wide x 10ft. Long

  • Mfr # BULK-RS-H60-80

  • Zoro # G7781004


product price: $7.79
/ea
Sold in multiples of 13 for $101.27

Key Features

Rubber Thickness
1/32"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-80
Zoro #
G7781004
UPC #
193005074715
Country of Origin
Unknown

Dimensions

Rubber Thickness
1/32"
Rubber Width
1"
Rubber Length
10 ft.

Details

Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Plain
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Thickness Tolerance
(-0.010" - +0.010")
Density
1.50 g/cm3
Compression Set
0.33
Texture
Smooth
Shape
Strip
Tear Strength
20 N/mm

Description

Buna-N Rubber Strip No Adhesive - 60A - 1/32" Thick x 1" Wide x 10ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.