.jpg)
Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 4" W x 10ft. L
Mfr # BULK-RS-H60-735
Zoro # G7778362
product price:Â $33.45
/ea
Sold in multiples of 3 for $100.35
Key Features
Rubber Thickness
1/32"
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H60-735
Zoro #
G7778362
UPC #
193005957254
Country of Origin
Unknown
Dimensions
Rubber Thickness
1/32"
Rubber Width
4"
Rubber Length
10 ft.
Details
Rubber Material
Buna-N
Rubber Color
Black
Max Temp (F)
250
Min. Temp. (F)
-30
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BF 607
Grade
Standard
Compression Set
0.33
Thickness Tolerance
(-0.010" - +0.010")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Texture
Smooth
Shape
Strip
Density
1.50 g/cm3
Tear Strength
20 N/mm
Description
Buna-N Rubber Strip with Acrylic Adhesive - 60A - 1/32" Thick x 4" Wide x 10ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.