This item is Discontinued.

Usa Industrials Carbon Steel Rebar - Trade Size #4 - 1/2in Diameter x 1 ft. Long REBAR-CS-4X12

Carbon Steel Rebar - Trade Size #4 - 1/2in Diameter x 1 ft. Long (Discontinued)

  • Mfr # REBAR-CS-4X12
  • Zoro # G115845371
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REBAR-CS-4X12
Zoro #
G115845371
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
#4
Length
12 in

Details

Yield Strength
68,000 - 76,000 psi
Material Grade
CS
Heat Treatable
Yes
Surface Texture
Ridged
Shape
Rebar
Tensile Strength
95,000 - 118,000 psi
Elongation
12% - 14%
Material
Carbon Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.