Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 2-1/2 in.

  • Mfr # BULK-BOLT-664

  • Zoro # G409938772


product price:  $3.15
/ea
Sold in multiples of 500 for $1,575.00

Key Features

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-664
Zoro #
G409938772
UPC #
197666480403
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2-1/2 in
Head Height
0.198"

Details

Material
Steel
Finish
Zinc Plated
Neck Type
Ribbed
Thread Type
UNC
Thread Direction
Right
Item
Carriage Bolt
Color
Silver
Tensile Strength
60,000 psi
Head Type
Round
Carriage Bolt Type
Carriage
Grade
Low Carbon
Fastener Industry Standards
ASME B18.5

Description

Carriage Bolt, Ribbed Neck Round Head, Zinc Plated Low Carbon Steel, 3/8-16 x 2-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products