Carriage Bolt, Square Neck, #10-24, 2 in L, Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # ZBOLT-4953

  • Zoro # G709955455


product price:  $8.79
/pk 25, $0.35/ea

Key Features

Not Graded Material Grade/Class
Thread Size
#10-24
Fastener Length
2 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4953
Zoro #
G709955455
UPC #
197666050125
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
2 in
Neck Height
1/8 in
Head Height
7/64 in
Screw Size
#10
Neck Width
13/64 in
Head Width
29/64 in
Minimum Head Height
3/32 in
Maximum Head Height
7/64 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Quality Standards
ASTM F593
Type
Carriage Bolt
System of Measurement
Inch
Head Style
Round
Dimensional Standards
ASME B18.5
Tensile Strength
70,000 psi
Pack Size
Small Pack

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 2 in, Head Height 7/64 in, Tensile Strength 70,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.