Carriage Bolt, Square Neck, 1/2"-13, 8 in L, Steel, Grade 2, Hot Dipped Galvanized, 5 PK
- Mfr # ZBOLT-783
- Zoro # G409955410
product price:Â
$
32.59
/pk of 5, $6.52/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot-Dipped Galvanized
Neck Type
Square
Neck Height
9/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-783
- Zoro #
- G409955410
- UPC #
- 197666481592
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot-Dipped Galvanized
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.5
- Pack Size
- Small Pack
- Head Style
- Round
- Tensile Strength
- 60,000 psi
- Type
- Carriage Bolt
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 8 in
- Neck Height
- 9/32 in
- Screw Size
- 1/2 in
- Neck Width
- 33/64 in
- Head Height
- 17/64 in
- Head Width
- 1 1/16 in
- Maximum Head Height
- 17/64 in
- Minimum Thread Length
- 1 1/2 in
- Minimum Head Height
- 1/4 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Head Height 17/64 in, Tensile Strength 60,000 psi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.