Carriage Bolt, Square Neck, 1/4"-20, 3 in L, Stainless Steel, Not Graded, Plain, 5 PK
Mfr # ZBOLT-4982
Zoro # G009955445
product price:Â $5.99
/pk 5, $1.20/ea
Sold in multiples of 2 for $11.98
Key Features
Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZBOLT-4982
Zoro #
G009955445
UPC #
197666050545
Country of Origin
Multiple
Dimensions
Thread Size
1/4"-20
Fastener Length
3 in
Neck Height
5/32 in
Head Height
9/64 in
Screw Size
1/4 in
Neck Width
17/64 in
Head Width
37/64 in
Minimum Head Height
1/8 in
Maximum Head Height
9/64 in
Details
Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
System of Measurement
Inch
Material Quality Standards
ASTM F593
Head Style
Round
Tensile Strength
70,000 psi
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 in, Head Height 9/64 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.