Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck, 3/4"-10, 12 in L, Steel, Grade 2, Zinc-Plated
- Mfr # BULK-BOLT-791
- Zoro # G109921678
product price:Â
$
35.69
/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/4"-10
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Neck Height
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-791
- Zoro #
- G109921678
- UPC #
- 197666050248
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 12 in
- Neck Height
- 13/32 in
- Head Height
- 25/64 in
- Neck Width
- 49/64 in
- Screw Size
- 3/4 in
- Head Width
- 1 17/32 in
- Maximum Head Diameter
- 1 19/32 in
- Maximum Head Height
- 25/64 in
- Minimum Thread Length
- 2 in
- Minimum Head Diameter
- 1 15/32 in
- Minimum Head Height
- 3/8 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 12 in, Head Height 25/64 in, Tensile Strength 60,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.