Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck, 3/8"-16, 10 in L, Steel, Grade 2, Hot Dipped Galvanized, 10 PK
- Mfr # ZBOLT-645
- Zoro # G209955467
product price:Â
$
43.89
/pk of 10, $4.39/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Hot-Dipped Galvanized
Neck Type
Square
Neck Height
7/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-645
- Zoro #
- G209955467
- UPC #
- 197666480212
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot-Dipped Galvanized
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Type
- Carriage Bolt
- Pack Size
- Small Pack
- System of Measurement
- Inch
- Tensile Strength
- 60,000 psi
- Head Style
- Round
- Dimensional Standards
- ASME B18.5
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 10 in
- Neck Height
- 7/32 in
- Neck Width
- 25/64 in
- Screw Size
- 3/8 in
- Head Height
- 13/64 in
- Head Width
- 13/16 in
- Minimum Thread Length
- 1 1/4 in
- Maximum Head Diameter
- 27/32 in
- Minimum Head Diameter
- 25/32 in
- Minimum Head Height
- 3/16 in
- Maximum Head Height
- 13/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Head Height 13/64 in, Tensile Strength 60,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.