Carriage Bolt, Square Neck, 3/8"-16, 2 in L, Stainless Steel, Not Graded, Plain, 5 PK

  • Mfr # ZBOLT-4996

  • Zoro # G509955471


product price:  $11.19
/pk 5, $2.24/ea

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4996
Zoro #
G509955471
UPC #
197666050675
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
2 in
Neck Height
7/32 in
Head Height
13/64 in
Neck Width
25/64 in
Screw Size
3/8 in
Head Width
13/16 in
Minimum Head Diameter
25/32 in
Maximum Head Height
13/64 in
Minimum Head Height
3/16 in
Maximum Head Diameter
27/32 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
70,000 psi
System of Measurement
Inch
Material Quality Standards
ASTM F593
Head Style
Round
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Pack Size
Small Pack

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 2 in, Head Height 13/64 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products