Carriage Bolt, Square Neck, 3/8"-16, 5 in L, Stainless Steel, Not Graded, Plain

  • Mfr # BULK-BOLT-5002

  • Zoro # G509921544


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-BOLT-5002
Zoro #
G509921544
UPC #
197666050132
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
5 in
Neck Height
7/32 in
Head Height
13/64 in
Neck Width
25/64 in
Screw Size
3/8 in
Head Width
13/16 in
Minimum Head Height
3/16 in
Maximum Head Height
13/64 in
Maximum Head Diameter
27/32 in
Minimum Head Diameter
25/32 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Tensile Strength
70,000 psi
Head Style
Round
Type
Carriage Bolt
Material Quality Standards
ASTM F593
Pack Size
Small Pack
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 5 in, Head Height 13/64 in, Tensile Strength 70,000 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products