Carriage Bolt, Square Neck, 5/16"-18, 1 1/2 in L, Stainless Steel, Not Graded, Plain, 5 PK

  • Mfr # ZBOLT-5004

  • Zoro # G309955466


product price:  $5.85
/pk 5, $1.17/ea
Sold in multiples of 2 for $11.70

Key Features

Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-5004
Zoro #
G309955466
UPC #
197666050576
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
1-1/2 in
Neck Height
3/16 in
Screw Size
5/16 in
Neck Width
21/64 in
Head Height
11/64 in
Head Width
45/64 in
Minimum Head Diameter
11/16 in
Maximum Head Diameter
23/32 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
70,000 psi
Pack Size
Small Pack
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Head Style
Round
Material Quality Standards
ASTM F593
System of Measurement
Inch

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/2 in, Head Height 11/64 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products