Carriage Bolt, Square Neck, 5/16"-18, 3 in L, Stainless Steel, Not Graded, Plain, 5 PK

  • Mfr # ZBOLT-5010

  • Zoro # G209955429


product price:  $9.79
/pk 5, $1.96/ea

Key Features

Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5010
Zoro #
G209955429
UPC #
197666050606
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
3 in
Neck Height
3/16 in
Screw Size
5/16 in
Neck Width
21/64 in
Head Height
11/64 in
Head Width
45/64 in
Maximum Head Height
11/64 in
Minimum Head Diameter
11/16 in
Minimum Head Height
5/32 in
Maximum Head Diameter
23/32 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Pack Size
Small Pack
Head Style
Round
Material Quality Standards
ASTM F593
Tensile Strength
70,000 psi
Type
Carriage Bolt
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 in, Head Height 11/64 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products