Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck, 5/16"-18, 3/4 in L, Stainless Steel, Not Graded, Plain, 10 PK
- Mfr # ZBOLT-5011
- Zoro # G509955433
product price:Â
$
8.69
/pk of 10, $0.87/ea
Key Features
Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5011
- Zoro #
- G509955433
- UPC #
- 197666050552
- Country of Origin
- Multiple
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- Not Graded
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Pack Size
- Small Pack
- Material Quality Standards
- ASTM F593
- Tensile Strength
- 70,000 psi
- System of Measurement
- Inch
- Type
- Carriage Bolt
- Head Style
- Round
- Dimensional Standards
- ASME B18.5
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
- Neck Height
- 3/16 in
- Screw Size
- 5/16 in
- Head Height
- 11/64 in
- Neck Width
- 21/64 in
- Head Width
- 45/64 in
- Minimum Head Diameter
- 11/16 in
- Maximum Head Diameter
- 23/32 in
- Minimum Head Height
- 5/32 in
- Maximum Head Height
- 11/64 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3/4 in, Head Height 11/64 in, Tensile Strength 70,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.