Carriage Bolt, Square Neck, 5/16"-18, 6 in L, Stainless Steel, Not Graded, Plain, 5 PK

  • Mfr # ZBOLT-4966

  • Zoro # G109955451


product price:  $11.39
/pk 5, $2.28/ea

Key Features

Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBOLT-4966
Zoro #
G109955451
UPC #
197666050439
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
6 in
Neck Height
3/16 in
Neck Width
21/64 in
Head Height
11/64 in
Screw Size
5/16 in
Head Width
45/64 in
Maximum Head Diameter
23/32 in
Minimum Head Height
5/32 in
Minimum Thread Length
7/8 in
Maximum Head Height
11/64 in
Minimum Head Diameter
11/16 in

Details

Material
Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
System of Measurement
Inch
Tensile Strength
70,000 psi
Material Quality Standards
ASTM F593
Head Style
Round
Type
Carriage Bolt

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 in, Head Height 11/64 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.