Carriage Bolt, Square Neck, 5/8"-11, 10 in L, Steel, Grade 2, Zinc-Plated

  • Mfr # BULK-BOLT-821

  • Zoro # G009921600


product price:  $22.79
/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
11/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-BOLT-821
Zoro #
G009921600
UPC #
197666050224
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
10 in
Neck Height
11/32 in
Head Height
11/32 in
Neck Width
41/64 in
Screw Size
5/8 in
Head Width
1 9/32 in
Minimum Head Diameter
11/16 in
Minimum Head Height
5/16 in
Maximum Head Height
11/32 in
Minimum Thread Length
1 3/4 in
Maximum Head Diameter
23/32 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
Tensile Strength
60,000 psi
System of Measurement
Inch
Pack Size
Small Pack
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Head Height 11/32 in, Tensile Strength 60,000 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products