Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck, 7/16"-14, 1 1/4 in L, Steel, Grade 2, Zinc-Plated, 50 PK
- Mfr # ZBOLT-712
- Zoro # G909955460
product price:Â
$
107.99
/pk of 50, $2.16/ea
Free Shipping & Returns
Key Features
Grade 2 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Zinc-Plated
Neck Type
Square
Neck Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-712
- Zoro #
- G909955460
- UPC #
- 197666480885
- Country of Origin
- China
- Material
- Steel
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Head Style
- Round
- Dimensional Standards
- ASME B18.5
- Tensile Strength
- 60,000 psi
- Pack Size
- Small Pack
- Type
- Carriage Bolt
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 1 1/4 in
- Neck Height
- 1/4 in
- Screw Size
- 7/16 in
- Neck Width
- 29/64 in
- Head Height
- 15/64 in
- Head Width
- 15/16 in
- Maximum Head Diameter
- 31/32 in
- Maximum Head Height
- 15/64 in
- Minimum Head Height
- 7/32 in
- Minimum Head Diameter
- 29/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/4 in, Head Height 15/64 in, Tensile Strength 60,000 psi, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.