Shop USA INDUSTRIALS
See all product information
Create Account
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 4-1/2 in.
Mfr # BULK-BOLT-844
Zoro # G109939154
product price:Â
$
6.69
/ea
Sold in multiples of 50 for $334.50
Key Features
Thread Size
5/8"-11
Fastener Length
4-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-BOLT-844
- Zoro #
- G109939154
- UPC #
- 197666482179
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 4-1/2 in
- Head Height
- 0.3285"
Details
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Round
- Thread Type
- UNC
- Thread Direction
- Right
- Item
- Carriage Bolt
- Fastener Industry Standards
- ASME B18.5
- Carriage Bolt Type
- Carriage
- Head Type
- Round
- Tensile Strength
- 60,000 psi
- Color
- Silver
- Grade
- Low Carbon
Description
Carriage Bolt, Square Neck Round Head, Zinc Plated Low Carbon Steel, 5/8-11 x 4-1/2