Shop USA INDUSTRIALS
See all product information
Create Account
Cast Acrylic 2 ft L x 1 in W x 3/16 in Thick
- Mfr # BULK-PS-CAC-104
- Zoro # G2423174
product price:Â
$
5.39
/ea
Sold in multiples of 20 for
$107.80
Key Features
Plastic Material
Cast Acrylic
Plastic Thickness
3/16 in
Plastic Width
1 in
Plastic Length
2 ft
Thickness
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-CAC-104
- Zoro #
- G2423174
- UPC #
- 193005034092
- Country of Origin
- China
- Item
- Plastic Sheet
- Plastic Material
- Cast Acrylic
- Material
- Cast Acrylic
- Plastic Grouping
- Sheet Stock
- Shape
- Sheets
Dimensions
- Plastic Thickness
- 3/16 in
- Plastic Width
- 1 in
- Plastic Length
- 2 ft
- Thickness
- 3/16 in
- Width
- 1 in
- Length
- 2 ft
Description
Cast Acrylic Plastic Bar,3/16 In. Thick x
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.