Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Acrylic 48" L x 24" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-637

  • Zoro # G100436164


product price: $88.85
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-637
Zoro #
G100436164
UPC #
193005999902
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")

Details

Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.018" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft. - lbs./in.
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor
Shape
Sheet
Water Absorption
0.004

Description

Cast Acrylic Plastic Sheet - 1/4" Thick x 24" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.