Zoro Homepage

Cast Acrylic Plastic Sheet 12" L x 12" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-14

  • Zoro # G7786771


product price: $7.69
/ea
Sold in multiples of 11 for $84.59

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-14
Zoro #
G7786771
UPC #
193005034481
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12"
Thickness
2"
Length
12"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.019" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption
0.004
Friction Rating
Not Slippery
Grade
Standard
Shape
Sheet
Water Absorption Rating
Poor
Friction Coefficient
0.8
Impact Strength
0.3 ft. - lbs./in.
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 12" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.