Zoro Homepage

Cast Acrylic Plastic Sheet 12" L x 8" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-344

  • Zoro # G7783682


product price: $17.69
/ea
Sold in multiples of 5 for $88.45

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-344
Zoro #
G7783682
UPC #
193005907938
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8 in
Length
12 in
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.035" - +0")
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Friction Coefficient
0.8
Impact Strength
0.3 ft. - lbs./in.
Shape
Sheet
Water Absorption
0.004
Grade
Standard
Backing Type
Plain
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Sheet - 1/2" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.