Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Acrylic Plastic Sheet 12" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-339

  • Zoro # G7783454


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-339
Zoro #
G7783454
UPC #
193005885731
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/32"
Width
8 in
Length
12 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.019" - +0")
Material
Acrylic
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Friction Coefficient
0.8
Shape
Sheet
Grade
Standard
Plastic Hardness
Rockwell M95
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Water Absorption Rating
Poor
Water Absorption
0.004

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 8" Wide x 12" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.