Zoro Homepage

Cast Acrylic Plastic Sheet 24" L x 8" W x 2" Thick

  • Mfr # BULK-PS-CAC-360

  • Zoro # G7786175


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-360
Zoro #
G7786175
UPC #
193005908225
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
8"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
8 in
Length
24 in
Thickness
2"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.043" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Acrylic
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
0.3 ft. - lbs./in.
Friction Coefficient
0.8
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Water Absorption Rating
Poor
Plastic Clarity
Clear
Friction Rating
Not Slippery
Water Absorption
0.004
Grade
Standard
Shape
Sheet
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Sheet - 2" Thick x 8" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.