Zoro Homepage

Cast Acrylic Plastic Sheet 32" L x 16" W x 1" Thick

  • Mfr # BULK-PS-CAC-404

  • Zoro # G7785100


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-404
Zoro #
G7785100
UPC #
193005908140
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
32 in
Thickness
1"
Width
16 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Material
Acrylic
Impact Strength
0.3 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Shape
Sheet
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.004
Friction Coefficient
0.8
Plastic Clarity
Clear
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Sheet - 1" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.