Zoro Homepage

Cast Acrylic Plastic Sheet 32" L x 16" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-401

  • Zoro # G7784732


product price: $72.39
/ea
Sold in multiples of 2 for $144.78

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-401
Zoro #
G7784732
UPC #
193005907976
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
32 in
Width
16 in
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.035" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Material
Acrylic
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Shape
Sheet
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Backing Type
Plain
Friction Coefficient
0.8
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Sheet - 1/2" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products