Zoro Homepage

Cast Acrylic Plastic Sheet 32" L x 16" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-396

  • Zoro # G7784994


product price: $23.99
/ea
Sold in multiples of 4 for $95.96

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-396
Zoro #
G7784994
UPC #
193005885786
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
32"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16 in
Thickness
3/32"
Length
32 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.019" - +0")
Material
Acrylic
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Backing Type
Plain
Water Absorption Rating
Poor
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Shape
Sheet
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Water Absorption
0.004

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 16" Wide x 32" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.