Zoro Homepage

Cast Acrylic Plastic Sheet 36" L x 48" W x 2" Thick

  • Mfr # BULK-PS-CAC-442

  • Zoro # G7783183


product price: $1,211.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
36"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-442
Zoro #
G7783183
UPC #
193005908324
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
36"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Length
48 in
Width
36 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.043" - +0")
Material
Acrylic
Friction Coefficient
0.8
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Backing Type
Plain
Plastic Clarity
Clear
Tensile Strength Rating
Good
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Shape
Sheet

Description

Cast Acrylic Plastic Sheet - 2" Thick x 36" Long x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.