Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 16" W x 2" Thick

  • Mfr # BULK-PS-CAC-417

  • Zoro # G7784933


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-417
Zoro #
G7784933
UPC #
193005908294
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
2"
Width
16 in
Length
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.043" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Water Absorption Rating
Poor
Impact Strength
0.3 ft. - lbs./in.
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Backing Type
Plain
Impact Strength Rating
Poor
Water Absorption
0.004
Plastic Clarity
Clear
Friction Rating
Not Slippery
Shape
Sheet
Grade
Standard
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.

Description

Cast Acrylic Plastic Sheet - 2" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.