Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 16" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-408

  • Zoro # G7784233


product price: $30.45
/ea
Sold in multiples of 3 for $91.35

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-408
Zoro #
G7784233
UPC #
193005885793
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16 in
Length
48 in
Thickness
3/32"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.019" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Friction Coefficient
0.8
Shape
Sheet
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Backing Type
Plain
Friction Rating
Not Slippery
Water Absorption
0.004
Impact Strength
0.3 ft. - lbs./in.
Grade
Standard
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 16" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.