Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 32" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-426

  • Zoro # G7786613


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-426
Zoro #
G7786613
UPC #
193005907990
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/2"
Plastic Width
32"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48 in
Width
32 in
Thickness
1/2"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.035" - +0")
Tensile Strength
9,000 psi
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength
0.3 ft. - lbs./in.
Plastic Clarity
Clear
Impact Strength Rating
Poor
Backing Type
Plain
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Grade
Standard
Shape
Sheet
Friction Coefficient
0.8
Water Absorption Rating
Poor
Water Absorption
0.004
Material
Acrylic

Description

Cast Acrylic Plastic Sheet - 1/2" Thick x 32" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.