Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 48" W x 1" Thick

  • Mfr # BULK-PS-CAC-55

  • Zoro # G7784951


product price: $580.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-55
Zoro #
G7784951
UPC #
193005036737
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
48 in
Thickness
1"
Length
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Material
Acrylic
Impact Strength
0.3 ft. - lbs./in.
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Friction Rating
Not Slippery
Friction Coefficient
0.8
Impact Strength Rating
Poor
Grade
Standard
Water Absorption
0.004
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Backing Type
Plain

Description

Cast Acrylic Plastic Sheet - 1" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.