Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 8" W x 1" Thick

  • Mfr # BULK-PS-CAC-371

  • Zoro # G7786342


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-371
Zoro #
G7786342
UPC #
193005908119
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48 in
Width
8 in
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Shape
Sheet
Tensile Strength Rating
Good
Water Absorption
0.004
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Water Absorption Rating
Poor
Backing Type
Plain
Impact Strength Rating
Poor
Plastic Clarity
Clear
Grade
Standard
Impact Strength
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Sheet - 1" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.