Zoro Homepage

Cast Acrylic Plastic Sheet 48" L x 8" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-363

  • Zoro # G7785143


product price: $17.95
/ea
Sold in multiples of 5 for $89.75

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-363
Zoro #
G7785143
UPC #
193005885755
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8 in
Thickness
3/32"
Length
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.019" - +0")
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Water Absorption
0.004
Backing Type
Plain
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Shape
Sheet
Plastic Hardness
Rockwell M95
Grade
Standard
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 8" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.