Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Acrylic Plastic Sheet 60" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-445

  • Zoro # G7783402


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-445
Zoro #
G7783402
UPC #
193005885649
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
60"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
60 in
Thickness
1/16"
Width
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.004" - +0.005")
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Backing Type
Plain
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Grade
Standard
Friction Coefficient
0.8
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength Rating
Poor
Impact Strength
0.3 ft. - lbs./in.
Shape
Sheet
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery

Description

Cast Acrylic Plastic Sheet - 1/16" Thick x 48" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.