Cast Acrylic Plastic Tube - 11-1/2" ID x 12" OD x 3 ft. Long

  • Mfr # BULK-PT-CAC-47

  • Zoro # G7783201


product price:  $767.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-CAC-47
Zoro #
G7783201
UPC #
193005914448
Country of Origin
Unknown

Dimensions

Length
3 ft.
Plastic Length
3 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
11-1/2"
Wall Thickness
1/4"
Inside Dia. Tolerance
(-0.008'' - +0.000'')
Outside Dia.
12"
Outside Dia. Tolerance
(-0.000'' - + 0.012'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Material
Cast Acrylic
Max. Temp. (F)
190
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Friction Coefficient
0.8
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft.-lbs/in.
Water Absorption
0.004

Description

Cast Acrylic Plastic Tube - 11-1/2" ID x 12" OD x 3 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.