Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 3 ft. Long

  • Mfr # BULK-PT-CAC-7
  • Zoro # G7800972
product price: 
$
222.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-CAC-7
Zoro #
G7800972
UPC #
193005914042
Country of Origin
Unknown

Dimensions

Length
3 ft.
Plastic Length
3 ft.
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
3"
Inside Dia. Tolerance
(-0.024'' - +0.000'')
Wall Thickness
1/4 in
Outside Dia. Tolerance
(-0.012'' - + 0.000'')
Inside Dia.
2-1/2"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Plastic Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Water Absorption
0.004
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8

Description

Cast Acrylic Plastic Tube - 2-1/2" ID x 3" OD x 3 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.