Cast Acrylic Plastic Tube - 2-1/4" ID x 2-3/4" OD x 6 ft. Long

  • Mfr # BULK-PT-CAC-4

  • Zoro # G7801234


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-4
Zoro #
G7801234
UPC #
193005914011
Country of Origin
Unknown

Dimensions

Length
6 ft.
Length Tolerance
(-0.000'' - +0.055'')
Plastic Length
6 ft.
Plastic Thickness
Item no.
Thickness
Item no.
Inside Dia. Tolerance
(-0.010'' - +0.000'')
Outside Dia.
2-3/4"
Wall Thickness
1/4"
Outside Dia. Tolerance
(-0.000'' - + 0.010'')
Inside Dia.
2-1/4"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Color
Clear
Max. Temp. (F)
190
Plastic Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Friction Coefficient
0.8
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption Rating
Poor
Water Absorption
0.004
Impact Strength
0.3 ft.-lbs/in.
Friction Rating
Not Slippery

Description

Cast Acrylic Plastic Tube - 2-1/4" ID x 2-3/4" OD x 6 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.