Cast Acrylic Plastic Tube - 5-1/2" ID x 6" OD x 1 ft. Long

  • Mfr # BULK-PT-CAC-29

  • Zoro # G7800954


product price:  $77.85
/ea
Sold in multiples of 2 for $155.70
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-CAC-29
Zoro #
G7800954
UPC #
193005914264
Country of Origin
Unknown

Dimensions

Length
1 ft.
Plastic Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.000'' - +0.016'')
Outside Dia. Tolerance
(-0.020'' - + 0.000'')
Inside Dia.
5-1/2"
Wall Thickness
1/4"
Outside Dia.
6"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Material
Cast Acrylic
Max. Temp. (F)
190
Plastic Color
Clear
Tensile Strength (PSI)
9,000 psi
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Friction Rating
Not Slippery
Water Absorption
0.004
Plastic Clarity
Clear

Description

Cast Acrylic Plastic Tube - 5-1/2" ID x 6" OD x 1 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.