Cast Acrylic Plastic Tube - 5" ID x 5-1/2" OD x 1 ft. Long

  • Mfr # BULK-PT-CAC-25

  • Zoro # G7785974


product price:  $73.49
/ea
Sold in multiples of 2 for $146.98

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-CAC-25
Zoro #
G7785974
UPC #
193005914226
Country of Origin
Unknown

Dimensions

Length
1 ft.
Plastic Length
1 ft.
Length Tolerance
(-1.000" - +1.000")
Wall Thickness
1/4"
Inside Dia.
5"
Outside Dia.
5-1/2"
Outside Dia. Tolerance
(-0.000'' - + 0.016'')
Inside Dia. Tolerance
(-0.004'' - +0.004'')

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Plastic Material
Cast Acrylic
Plastic Color
Clear
Min. Temp. (F)
40
Max. Temp. (F)
190
Tensile Strength (PSI)
9,000 psi
Plastic Clarity
Clear
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Impact Strength
0.3 ft.-lbs/in.
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Water Absorption
0.004
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95

Description

Cast Acrylic Plastic Tube - 5" ID x 5-1/2" OD x 1 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.