Cast Acrylic Plastic Tube - 5" ID x 5-1/2" OD x 3 ft. Long

  • Mfr # BULK-PT-CAC-27

  • Zoro # G7785819


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-CAC-27
Zoro #
G7785819
UPC #
193005914240
Country of Origin
Unknown

Dimensions

Length
3 ft.
Plastic Length
3 ft.
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
5"
Inside Dia. Tolerance
(-0.004'' - +0.004'')
Outside Dia. Tolerance
(-0.000'' - + 0.016'')
Wall Thickness
1/4"
Outside Dia.
5-1/2"

Details

Item
Plastic Tube
Material
Cast Acrylic
Color
Clear
Shape
Tube
Tensile Strength Rating
Good
Grade
Standard
Min. Temp. (F)
40
Plastic Color
Clear
Max. Temp. (F)
190
Plastic Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Water Absorption Rating
Poor
Friction Coefficient
0.8
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft.-lbs/in.
Plastic Clarity
Clear
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Tube - 5" ID x 5-1/2" OD x 3 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.